Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Blue/Gray, PR
Mfr # JD7725-S
Zoro # G9708962
product price: $56.85
/pr
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Gender Unisex
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 6-1/2 in L x 6-1/4 in W x 3-1/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD7725-S
- Zoro # G9708962
- UPC # 852524006873
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 6-1/2 in L x 6-1/4 in W x 3-1/4 in H |
Fits Shoe Size | Men's 5 to 7 / Women's 7 to 9 |
Fits Footwear Size | Men's 5 to 7 |
Details
Item | Ice Cleats |
Footwear Coverage Style | Ball, Heel |
Gender | Unisex |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Blue/Gray |
Suggested Traction Environment | Ice, Snow |
For Use on Surface Types | Ice, Snow |
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 6-1/2 in L x 6-1/4 in W x 3-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 5 to 7 / Women's 7 to 9, Blue/Gray, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- WINTER WALKING Ice Cleats, Unisex, Size XL, PR (JD6610-XL)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- Winter Walking Traction Devices