Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, Blue/Gray, PR
Mfr # JD7725-M
Zoro # G9707011
original price:
$68.25
16% off
new price: $56.85
/pr
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 6-1/2 in L x 6-1/4 in W x 3-1/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD7725-M
- Zoro # G9707011
- UPC # 852524006651
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 6-1/2 in L x 6-1/4 in W x 3-1/4 in H |
Fits Shoe Size | Men's 7 1/2 to 9 1/2 / Women's 9 1/2 to 11 1/2 |
Fits Footwear Size | Men's 7 1/2 to 9 1/2 |
Details
Item | Ice Cleats |
Gender | Unisex |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Blue/Gray |
Suggested Traction Environment | Ice, Snow |
For Use on Surface Types | Ice, Snow |
Description
Ice Cleats, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 6-1/2 in L x 6-1/4 in W x 3-1/4 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 1/2 to 9 1/2 / Women's 9 1/2 to 11 1/2, Blue/Gray, Unisex, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Ice Cleats, Mid-Sole Coverage, Pull On (REPLCLEATSS)
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0350BY)
- BRADY Label, 1 1/2 in W, Clear; White (BM-32-427)
- PUMA SAFETY SHOES Work Shoes, 9-1/2, C, Black, Steel, Womens, P (642925-9.5 C)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-L)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-XL)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-S)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, XL, PR (JD510-XL)
- WINTER WALKING Ice Cleats, Unisex, Size XL, PR (JD6610-XL)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- Winter Walking Foot Protection