Shop All Traction Devices
Winter Walking
Ice Cleats, Unisex, 15inLx4-1/2inWx2inH
Mfr # JD6625-XXL
Zoro # G8600697
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 15 in L x 4-1/2 in W x 2 in H
- Traction Material Tungsten Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winter Walking
- MFR # JD6625-XXL
- Zoro # G8600697
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 15 in L x 4-1/2 in W x 2 in H |
Fits Shoe Size | Men's 13-1/2 / Women's 16-1/2 |
Size | 13-1/2 to 15 |
Length | 15 in |
Width | 4 1/2 in |
Height | 2 in |
Dimensions | 15"L x 4-1/2"W x 2"H |
Fits Footwear Size | Men's 13-1/2 |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Ice, Liquids, Mud, Snow |
Color | Blue, Gray |
Gender | Unisex |
Material | Rubber and Tungsten Carbide |
Footwear Brand | WINTER WALKING |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 15 in L x 4-1/2 in W x 2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 13-1/2 / Women's 16-1/2, Blue, Gray, Unisex, For Use on Surface Types Ice, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 34" Waist, 34" Inseam (WP95DN 34 34)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- RADIANS Radians®CEP001-B Custom Molded Earplugs, NRR 26dB, Blue, 1 Pair (CEP001-B)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- WINTER WALKING Winter Traction Overshoe, Grey/Blue, XL, PR (JD6472-XL)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-M)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, 2XL, PR (JD510-XXL)
- WINTER WALKING Traction Device, Unisex, Men's 11.5-13, PR (JD6612-XL)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550570-M)
- Winter Walking Foot Protection