Shop All Footwear Accessories
This Product is Discontinued
Winter Walking
Ice Cleats, Unisex, 14inLx5inWx8inH, Black (Discontinued)
Mfr # JD6272-XL
Zoro # G8600627
This Product is Discontinued
Key Features
- Footwear Coverage Style Ball, Heel
- Material Rubber and Tungsten Carbide
- Upper Material Rubber
- Traction Type Stud
- Size 11-1/2 to 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD6272-XL
- Zoro # G8600627
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | 11-1/2 to 13 |
Traction Device Dimensions | 14 in L x 5 in W x 8 in H |
Fits Shoe Size | 11-1/2 to 13 |
Dimensions | 14"L x 5"W x 8"H |
Fits Footwear Size | 11-1/2 to 13 |
Details
Item | Overshoe Grips |
Footwear Coverage Style | Ball, Heel |
Material | Rubber and Tungsten Carbide |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Traction Attachment Style | Pull-On |
Color | Black |
Suggested Traction Environment | Ice, Mud , Snow |
Gender | Unisex |
Description
Ice Traction Overshoes, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 14 in L x 5 in W x 8 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size 11-1/2 to 13, Black, Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.