Shop All Footwear Accessories
Winter Walking
Ice Cleats, Unisex, 13inLx4-1/2inWx2inH
Mfr # JD6625-XL
Zoro # G8600681
original price:
$41.95
5% off
new price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber and Tungsten Carbide
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 13 in L x 4-1/2 in W x 2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD6625-XL
- Zoro # G8600681
- Country of Origin Taiwan, Province of China
- Category Footwear Accessories
Dimensions
Size | 11-1/2 to 13 |
Traction Device Dimensions | 13 in L x 4-1/2 in W x 2 in H |
Length | 13 in |
Width | 4 1/2 in |
Fits Shoe Size | Men's 11-1/2 to 13 / Women's 13-1/2 to 15 |
Dimensions | 13"L x 4-1/2"W x 2"H |
Height | 2 in |
Fits Footwear Size | Men's 11-1/2 to 13 |
Details
Item | Traction Device |
Material | Rubber and Tungsten Carbide |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Tungsten Carbide |
Color | Blue, Gray |
Traction Attachment Style | Pull-On |
Suggested Traction Environment | Ice, Liquids, Mud, Snow |
Gender | Unisex |
Footwear Brand | WINTER WALKING |
For Use on Surface Types | Ice |
Suggested Environment | Outdoor |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 13 in L x 4-1/2 in W x 2 in H, Traction Material Tungsten Carbide, Traction Attachment Style Pull-On, Fits Shoe Size Men's 11-1/2 to 13 / Women's 13-1/2 to 15, Blue, Gray, Unisex, For Use on Surface Types Ice, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- MUTUAL INDUSTRIES Engineering Grade Foil Backed Pavement M, 4 inch Height, 10 Inch Width (17793-41-4000)
- LIFT SAFETY LIFT Tear-Off Safety Glasses (Clear) (ETO-14CB)
- WINTER WALKING Ankle Strap, 9/16x15-3/4x1 In, PR (JD3800)
- WINTER WALKING IceGrips Bunny Boot Straps, L, PR (JD4501-L)
- WINTER WALKING IceGrips Replacement Straps, XL, PR (JD4404-XL)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- KGS BOOT GUARD Heavy Duty Nylon Brown Lace, 63" (163BR)
- YAKTRAX Yt Diamond Grip Xlarge (08533)
- JOBSITE Laces 45in Bk/Br/Cp Work Duty (54013)
- Winter Walking Footwear Accessories