Shop All Traction Devices
Winter Walking
Ice Cleat, Size M, Unisex
Mfr # JD350-M
Zoro # G6389026
original price:
$31.85
24% off
new price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel
- Upper Material Rubber
- Traction Type Stud
- Traction Device Dimensions 6-3/8 in L x 5-1/2 in W x 3-1/8 in H
- Traction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD350-M
- Zoro # G6389026
- UPC # 852524006477
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 6-3/8 in L x 5-1/2 in W x 3-1/8 in H |
Fits Shoe Size | Men's 7 to 8-1/2 / Women's 9 to 10-1/2 |
Size | M |
Width | 5 1/2 in |
Length | 6 3/8 in |
Height | 3 1/8 in |
Fits Footwear Size | Men's 7 to 8-1/2 |
Dimensions | 6-3/8" L x 5-1/2" W x 3-1/16" H |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel |
Upper Material | Rubber |
Traction Type | Stud |
Traction Material | Steel |
Traction Attachment Style | Pull-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice |
Suggested Traction Environment | Ice, Snow |
Gender | Unisex |
Material | Rubber, Carbonized Steel Spike |
Color | Gray, Green |
Footwear Brand | WINTER WALKING |
Description
Traction Device, Footwear Coverage Style Ball, Heel, Upper Material Rubber, Traction Type Stud, 6-3/8 in L x 5-1/2 in W x 3-1/8 in H, Traction Material Steel, Traction Attachment Style Pull-On, Fits Shoe Size Men's 7 to 8-1/2 / Women's 9 to 10-1/2, Gray, Green, Unisex, For Use on Surface Types Ice, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- WINTER WALKING Ice Cleat, Size S, Unisex (JD350-S)
- WINTER WALKING Walking Traction Ice Cleats, Easy Spike, Size Large, 1 Pair (JD350-L)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-M)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- WINTER WALKING Ice Cleats, Unisex, Size L, PR (JD6610-L)
- DUE NORTH All-Purpose Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Medium (V3550370-M)
- Winter Walking Traction Devices