GRIPS 4 PVC Overshoes
Mfr # JD912 SZ L
Zoro # G707469404
Key Features
- Color Black
- Material PVC
- Toe Type Plain Toe
- Waterproof No
- Height 4in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winter Walking
- MFR # JD912 SZ L
- Zoro # G707469404
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 4in |
Details
Color | Black |
Material | PVC |
Toe Type | Plain Toe |
Waterproof | No |
Slip Resistant Sole | Yes |
Item | Footwear |
Footwear Shank Type | Overshoe |
Description
GRIPS OvertheShoe AllTraction Footwear is designed to increase traction in a variety of slick conditions from snow and ice to oil and grease The sole of GRIPS features bands of sandpaperlike aluminum oxide that enable GRIPS to offer increased traction above and beyond that of normal rubbersoled shoes and boots The sandpaperlike bands are both nonconductive and nonsparking Not only will they help increase traction in slick conditions, but they are also safe to wear indoors as well as while driving This makes GRIPS the perfect solution for a multitude of industrial applications
- •Increase traction in slick conditions
- •PVC construction, low cut black overshoe
- •Safe for wear during driving and indoor wear
- •Sandpaper-like aluminum oxide for increased traction
- •Non-conductive, non-sparking sandpaper-like bands
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe Med 8-11, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUM)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKCA5-03-M)
- SPILFYTER Base Neutralizer, 23 lb, Purple, PK10 (450001)
- PORTWEST Warsaw Executive Hi-Vis Vest, XXXL (UC476)
- WINTER WALKING Overshoe, Mens, 3XL, Button Tab, Blk, PVC, PR (JD912-XXXL)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant LG (45851)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- TALON TRAX 10 Men's Steel (5T256)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- TALON TRAX Shoe Covers, XL, 3" H, Black, Waterproof, PR (13026)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Yellow, PVC, PR (35123)
- Winter Walking Overboots and Overshoes