Winsome Wood 94838 Perrone High Table with Drop Leaf; Walnut
Mfr # 94838
Zoro # G004057106
Product Information
- Brand Winsome Wood
- MFR # 94838
- Zoro # G004057106
- UPC # 21713948380
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Perrone High Table with Drop Leaf is a wonderful choice for apartment living or kitchen dining. The unique design of the Solid Wood frame offers the utmost in stability for expanding the table size. Pull out the back apron, and the legs slide out to support the drop leaf when open. Slide the apron and legs back when the drop leaf is folded back down. With the leaf extended, the table seats four comfortably with leg space for everyone. Or with leaf folded down, pull up a couple of counter stools and enjoy a casual meal for two. The table can also be used as a console or convenient place to work on your laptop. A center drawer with a satin nickel finish knob keeps pens, pads, and other small items within easy reach. The table frame is constructed of sturdy Solid Wood and the tabletop in wood veneers, all in a gleaming Walnut finish.
Features- Perrone High Table with Drop Leaf
- Assembly required
- Color: Walnut
- Overall Dimension: 29.1"H x 40"W x 34.8"D (with leaf extended)
- Leaf Closed: 29.1"H x 40"W x 21.6"D (with leaf closed)
- Leaf Dimension: 40"W x 14"D
- Inside drawer Dimension: 12.1"W x 8.9"D x 2"H
- Clearance underneath table (Front): 24.8"H x 34.1"W
- Clearance underneath table (Side): 24.8"H x 14.2"W
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- HOLLAND BAR STOOL CO Georgia Tech Double Neon 19" Clock (Clk19GATech)
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- VINTIQUEWISE Rustic Barrel Shaped Wooden Wine Rack for 23 Bottles (QI003604L)
- WAY BASICS Eco Stackable Storage Cube, Espresso (BS-285-340-320-EO)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- VINTIQUEWISE Beige Foldable Decorative Storage Box for Living Room, Bedroom, Dining, Playroom or Office (QI004425-G)
- ALATERRE FURNITURE Brookside 52"W Wood with Concrete-Coating Console/Media Table (AWBS1470C)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- Winsome Wood Accent Furniture and Storage