Winsome Wood 94804 Perrone Set High Table with Saddle Seat Stools - 3 Piece
Mfr # 94804
Zoro # G703873038
Product Information
- Brand Winsome Wood
- MFR # 94804
- Zoro # G703873038
- UPC # 21713948045
- Country of Origin China
- Category Counter Height Stools
Description
The Perrone 3-Piece High Table Set with Saddle Seat Stools is an ideal choice for apartment living or kitchen dining. The unique design of the table's Solid Wood frame offers the utmost in stability for expanding the table. Pull out the apron, and the legs support the drop leaf when open, slide the apron back when the drop leaf is folded. With the leaf extended, the table seats four comfortably. The set comes with two wide and comfortable Saddle Seat Stools that can tuck neatly under the table when not in use. Enjoy the set for casual dining or use the table as a console or convenient place to work on your laptop. A center drawer with a satin nickel finish knob keeps pens, pads, and other small items within easy reach. Finished in a rich Walnut, the table frame and matching stools are made of Solid Wood.
Features- Perrone Set High Table with Saddle Seat Stools
- Assembly required
- 3 Piece
- Overall table Dimension: 29.1"H x 40"W x 34.8"D (with leaf extended)
- Leaf Closed: 29.1"H x 40"W x 21.6"D (with leaf closed)
- Leaf Dimension: 40"W x 14"D
- Inside drawer Dimension: 12.1"W x 8.9"D x 2"H
- Clearance underneath table (Front): 24.8"H x 34.1"W
- Clearance underneath table (Side): 24.8"H x 14.2"W
- Stool Assembled Size: 17.4"W x 14.47"D x 24"H
- Seat Dimension: 17.5"W x 9"D
- Static Weight limit; 220 lbs
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 29" H, Plastic Top, White (RB-60R-GG)
- ZORO SELECT Intelli-Time Digital Clock, 13.5" (75173M)
- BOWLING ENTERPRISES Bowling Enterprises 12XTS Bowling s Last Stand 12 Inch Christmas Tree Stand (12XTS)
- LUMISOURCE Daniella Fixed-Height Counter Stool - Set of 2 PR (B24-DNLA2 AUPUGY2)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- FLASH FURNITURE Restaurant Stool, Window Bck, Natural Sea (XU-DG6R7BWIN-BAR-NATW-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- BAXTON STUDIO Ramiro Modern Sand Fabric and Dark Brown Finished Wood 2-PC Counter Stool Set (176-11375-Zoro)
- MANHATTAN COMFORT Shubert Counter Stool in Ivory (CS016-IV)
- FLASH FURNITURE 24" High Silver Metal Counter Height Stool (CH-61200-24-SIL-GG)
- Winsome Wood Counter Height Stools