Winsome Wood 94745 Colby Buffet Cabinet
Mfr # 94745
Zoro # G203850973
Product Information
- Brand Winsome Wood
- MFR # 94745
- Zoro # G203850973
- UPC # 21713947451
- Country of Origin Thailand
- Category Buffets & Sideboards
Description
Versatility is the hallmark of the Colby Buffet Cabinet. This handsome piece can be the highlight of your living room to store your wine and stemware and display collectibles. Or let it stand out in the dining room as a sideboard to showcase your best serveware, while keeping a few favorite bottles of wine on hand. The buffet features two cabinets on either side of a 12-bottle wine grid. Each cabinet has a removable shelf that expands the storage height for bottles or decanters. The broad open shelf is ideal for setting out glasses and plates, or for display purposes. And a drawer provides space for silverware and bar accessories. Constructed of Solid and Composite Wood in a lovely Walnut finish.
Features- Colby Buffet Cabinet
- Wooden Cart Handle Fits A Roll Of Paper Towels
- 2 Locking Casters, 2 Regular Casters
- Assembly Required
- Overall Dimensions: 45.5"W X 15.75"D X 32"H
- Open Shelf: 40.75"W X 13.75"D (8.2"H Clearance)
- Inside Cabinet Dimensions: 11.75"W X 12.2"D
- Without Shelf, Clearance: 15.5"H
- With Removable Upper Shelf Clearance: 7.3"H
- With Removable Upper Lower Shelf Clearance: 7.6"H
- Distance Between Left And Right Panels: 40.75"W
- Distance Between Front And Back Legs: 11"W
- Wine Slot Dimensions: 3.7"W X 13.4"D X 3.70"
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Lateral File Collection 3 Drawer Lateral File (8363BK)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE LEFT SWING 32-1/4W 2502670103 Soft-close Sold Separate (2502670103)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM14113)
- CROSLEY Roots Buffet In Natural, Natural (CF4202-NA)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2215)
- INVAL Buffet Cabinet 47.2 in. W x 19.69 in. H x 13.54 in. D in Washed Oak Wall Mounted 2-Door (GCS-149)
- BAXTON STUDIO Reid Oak Finished Wood and Black Metal 3-Drawer Sideboard Buffet (162-10295)
- BAXTON STUDIO Harrison MidCentury Modern Natural Brown Finished Wood and Natural Rattan 3Drawer Sideboard (223-12938-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- ELK HOME Zoran Credenza (17564)
- Winsome Wood Buffets & Sideboards