Winsome Wood 94744 Albany High Table Set with Ladder Back Counter Stools - 3 Piece
Mfr # 94744
Zoro # G903850990
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 94744
- Zoro # G903850990
- UPC # 21713947444
- Country of Origin China
- Category Bar & Counter Height Tables
Description
The Albany 3-piece High Table and Counter Stool Set combines the warmth of natural wood grain with a classic and practical approach to small space dining and storage. The table offers a wide and substantial tabletop with wrap-around aprons. The two shelves are a handy spot for keeping the serveware or decorative pieces you'd like to show off. The large cabinet with two doors is just the place for glassware, dishes, and small appliances. Each of the cabinet doors is finished with a sleek pull handle in a matte silver finish. This set is ideal for smaller spaces in the kitchen or dining area where you can pull up the Solid Wood Ladder Back Stools for a meal or snack. The tabletop and legs are made of Solid Wood in a rich Walnut finish, as are the matching stools.
Features- Albany High Table Set with Ladder Back Counter Stools
- 3 Piece
- Collection: Albany
- Material: Solid & Composite Wood
- Assembly Required: Yes
- Shelf Dimensions: 19.6-22.8" W x 11.8-14.9" D
- Inside Cabinet Dimensions: 21" W x 13.3" D x 15.2" H
- Clearance From Upper Shelf to Underneath Top: 6.1" H
- Clearance From Upper Shelf to Top of Cabinet: 6.3" H
- Clearance From Ground to Underneath Cabinet: 4.4" H
- Overall Stool Dimensions: 39.4" H x 16.4" W x 19.6" D
- Seat Height: 24" H
- Seat Dimensions: 16.3" W x 15.5" D
- Back Rest: 16.4" W x 15.4" D
- Overall Table Dimensions: 41.7" W x 29.9" D x 35.8" H
- Weight: 86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Starter Unit (128848PC)
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- JAMESDAR Kurv 3-Piece Counter Height Café Set (JSET210-WH)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Silver (CH-51080-40-SIL-GG)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- Winsome Wood Bar & Counter Height Tables