Winsome Wood 94448 Perrone High Table with Ladder Back Chair - 3 Piece
Mfr # 94448
Zoro # G404016321
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 94448
- Zoro # G404016321
- UPC # 21713944481
- Country of Origin China
- Category End Tables
Description
The Perrone 3-Piece High Table Set with Ladder Back Stools is an ideal choice for apartment living or kitchen dining. The unique design of the table's Solid Wood frame offers the utmost in stability for expanding the table. Pull out the apron, and the legs support the drop leaf when open, slide the apron back when the drop leaf is folded. With the leaf extended, the table seats four comfortably. The set comes with two stylish 24" Ladder Back Stools with comfortable seats and footrests. Enjoy the set for casual dining or use the table as a console or convenient place to work on your laptop. A center drawer with a satin nickel finish knob keeps pens, pads, and other smaller items within easy reach. Finished in a rich Walnut, the table frame and matching stools are made of Solid Wood.
Features- Perrone High Table with Ladder Back Chair
- Assembly required
- 3 Piece
- Overall table Dimension: 29.1"H x 40"W x 34.8"D (with leaf extended)
- Leaf Closed: 29.1"H x 40"W x 21.6"D (with leaf closed)
- Leaf Dimension: 40"W x 14"D
- Inside drawer Dimension: 12.1"W x 8.9"D x 2"H
- Clearance underneath table (Front): 24.8"H x 34.1"W
- Clearance underneath table (Side): 24.8"H x 14.2"W
- Stool Assembled Size: 16.4"W x 19.6"D x 39.4"H
- Seat Dimension: 16.4"W x 15.5"D (24" seat height)
- Static Weight limit; 220 lbs
- Weight: 62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- KASON Curtain Kit, 38" x 84", 0.06" Thick, 6"Wide (401SA6063884)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- BAXTON STUDIO Hallan Classic Whitewashed Oak Brown Finished Wood 3-Drawer Console Table (176-11075-Zoro)
- HOMEROOTS 21 in. Glass & Metal Square End Table Black (485875)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- MONARCH SPECIALTIES Accent Table - Grey Reclaimed Wood-Look / Black Metal (I 3404)
- MONARCH SPECIALTIES Accent Table - 48"L / Cement-Look Hall Console (I 2436)
- Winsome Wood End Tables