Winsome Wood 94443 17.3 x 15.7 x 47.4 in. Brooke Jelly Cupboard with 4-Section Cabinet; Walnut
Mfr # 94443
Zoro # G204013056
Product Information
- Brand Winsome Wood
- MFR # 94443
- Zoro # G204013056
- UPC # 21713944436
- Country of Origin China
- Category Molding and Trim
Description
Bring a French Country look and modern convenience to any storage needs with the Winsome Wood Brooke Jelly Cupboard. This unique 4-sectioned cupboard blends the warmth of Farmhouse styling with clean, simple lines to provide lovely and valuable storage. The top cabinet features wainscoting panels on a flip-down door that closes with a soft magnetic catch. This cupboard is ideal as a wine cabinet with a X-style bottle grid, while the drawer allows ample space for bar accessories and the upper cabinet for wine glasses. Or remove the grid panels and bring additional storage according to your needs. Perfect in a country kitchen, dining room, or living room to create a variety of storage options. Constructed of solid and composite wood in a rich walnut finish and accented by brushed silver cabinet and drawer pulls that add undeniable country charm. Combine this piece with other cupboards from the Winsome Brooke collection to create a modular set. Conveniently packed and in 1 box, that includes the hardware necessary for assembling.
Specifications- Finish: Walnut
- Collection: Brooke
- Overall Dimension: 17.3"W x 15.7"D x 47.4"H
- Inside Dimension pf Flip-Down Door Cabinet: 14.9"W x14"D x 14"H
- Open Shelf Dimension: 14.9"W x 14"D x 5.9"H
- Inside Drawer Dimension: 13.8"W x 12.3"D x 5.4"H
- Wine Holder Can Store:
- 12 bottles (if bottle diameter): 3.23"
- 16 bottles (if bottle diameter ): 2.95"
- 8 bottles (if barrel diameter): 3.62"
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Stone Universal Splashblock (3013-12)
- BEST Key Blank, BEST Lock, Standard, JK Keyway (1A1JK1KS473KS800)
- WRS WRS 2-1/4" White Locking Tilt Latch Set (02-3608LH/RH)
- BETTER OFFICE PRODUCTS Neon Colors, 4 PK (00751)
- ACROVYN Inside Corner Trim, Almond (WC40IS920N)
- EKENA MILLWORK 7"W x 78 3/4"H x 1"D Fluted Casing (CAS07X79X01)
- EKENA MILLWORK 5 3/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD05X01X96PLSWPV)
- M-D M-D Decorative Aluminum Divider With Nails 69138, 72"L, For 1/16" Thickness, Anodized (69138)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- EKENA MILLWORK WM210 - 1 5/8"H x 5/8"P x 96"L Shingle Moulding, PVC (WM210X96SWPV)
- EKENA MILLWORK SAMPLE - 4"H x 1/2"P x 12"L Barcelona Baseboard Moulding (SAMPLE-BBD04X00BA)
- Winsome Wood Molding and Trim