Winsome Wood 92739 Macon Wine Bar
Mfr # 92739
Zoro # G803850946
Product Information
- Brand Winsome Wood
- MFR # 92739
- Zoro # G803850946
- UPC # 21713927392
- Country of Origin Thailand
- Category Bar & Counter Height Tables
Description
Clean lines, a sleek Espresso finish, and charming wainscoting side panels come together in the Macon Wine Bar. A natural for entertaining or just a relaxing evening at home, this versatile piece provides a wooden wine grid for up to a dozen wine bottles with room in the open shelves and cabinet for more. The wide bar tabletop is an ideal workspace for preparing drinks and serving appetizers. The uppermost open shelf has a built-in stemware holder to securely display your favorite glasses. An easy-glide drawer and lower cabinet provide plenty of room to keep bar accessories, plates, silverware and extra glassware at your fingertips. The drawer and cabinet door are finished with brushed nickel knobs. Made of Solid and Composite Wood in Espresso finish.
Features- Macon Wine Bar
- Stem Opening Is 1.4"
- 4 Rows Of Glass Hangers (Can Fit Glass Base Of Up To 4.13" Diameter)
- Assembly Required
- Top Dimensions: 40"W X 15.5"D
- Upper Left Open Shelf: 12.25"W X 12.75"D X 11.7"H
- Inside Drawer Dimensions: 10.9"W X 11.3"D
- Wine Slot Dimensions/Each: 3.9"W X 13.25"D X 3.9"H
- Lower Right Cabinet: 12.25"W X 13.25"D X 16.4"H
- Open Shelf: 12.25"W X 12.75"D X 15.75"H
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- UPM GLOBAL UPM Global 13937 Last Year of Issue Silver Half Dollars (13937)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- INVAL Multi Purpose Pub/Home Office Table 47.2 in. W Rectangular Amaretto (ES-14403)
- EAST WEST FURNITURE East West Furniture YAT-MAH-H Yarmouth Counter Height Table Finished in Mahogany (YAT-MAH-H)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- Winsome Wood Bar & Counter Height Tables