Winsome Wood 40744 Xola Buffet Cabinet
Mfr # 40744
Zoro # G103900402
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 40744
- Zoro # G103900402
- Country of Origin China
- Category Buffets & Sideboards
Description
Style, function, and quality make the Xola Buffet Cabinet a terrific addition to your home. The X-style design and tempered glass cabinet doors give the buffet a modern touch, while the richly finished wood emulates the beauty of fine cabinetry. The buffet has a built-in wine grid to store up to 12 bottles. The grid can be removed, the to use the space as an additional open shelf. The buffet also features two glass-front cabinets where you can display crystal glasses or your favorite stemware. The shelf inside each cabinet is removable for extra room to keep taller items, serveware, or extra bottles of wine. A wide bottom shelf adds even more space for storage or display. Made of Solid and Composite Wood in a Cappuccino finish.
Features- Xola Buffet Cabinet
- Static maximum weight load (weight distributed evenly)
- Assembly required
- With shelf inside, each divided space is 7.9"H
- Shelf is removable, not adjustable
- Overall dimensions: 43.8" W x 18" D x 35.9" H
- Inside cabinet dimensions: 12.7" W x 14.9" D x 16.4" H
- Open Shelf dimension: 39.1" W x 15.6" D x 12.5" H
- Top: 50 lbs
- Each cabinet: 25 lbs
- Wine Grid: 32 lbs
- Bottom Shelf: 35 lbs
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- GE Burner Bowl, 8in (WB31T10015)
- MANHATTAN COMFORT Viennese Sideboard, Cream (105854)
- BAXTON STUDIO Neil Modern Walnut Brown Finished Wood and Black Finished Metal 3-Door Dining Room Sideboard Buffet (178-11214-Zoro)
- REGENCY Regency Legacy Double Lateral Low Credenza- Ash Grey (LCSLFLF6020AG)
- INVAL Buffet Cabinet With 2-Slim Doors 15.75 in W x 16.54 in D x 70.87 in H in Washed Oak (AL-3813)
- LAND AIR SEA SYSTEMS SilverCloud Sync (3000)
- MANHATTAN COMFORT Granville 55.07 Sideboard in White (SB-5001)
- SECURE Secure CHAIRPAD-1 12 x 12 in. Chair Sensor Pad (CHAIRPAD-1)
- Winsome Wood Buffets & Sideboards