Shop All Activity & Classroom Tables
Winsome Wood
Winsome Wood 40524 Nathan Snack Table Set; Cappuccino - 5 Piece
Mfr # 40524
Zoro # G304001519
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 40524
- Zoro # G304001519
- UPC # 21713405241
- Country of Origin Thailand
- Category Activity & Classroom Tables
Description
The Nathan 5-Piece Snack Table Set brings an elegant look to foldable tables. The oval shape is distinctive and stylish and with a 23.7" length provides plenty of room for setting out appetizers at a party, enjoying a meal while relaxing on the sofa, or for working on your laptop. The set comes with a convenient storage stand. Constructed of Solid Wood, the rich Cappuccino finish brings out the warmth of the wood grain. Tables fold in an instant for easy storage.
Features- Nathan Snack Table Set, Cappuccino
- Tables come fully assembled
- Storage Stand requires assembly
- 5 Piece
- Individual Table Size: 20.7" W x 15.8" D x 25.5" H (open)
- Individual Table Size (closed): 20.7" W x 2" D x 29" H
- Dimensions of Stand with tables stored: 23.7" W x 12.9" D x 31.3" H
- Static Maximum Weight per Table: 25 lbs
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- FIREKING 17-3/4" W 3 Drawer File Cabinet, Black, Letter (3-1831-CBL)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Rectangle Activity Table, 24 X 60 X 30.25, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A2460-REC-GY-H-A-GG)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 30.25", Laminate Top, Wood Grain (XU-A4872-KIDNY-OAK-H-A-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 25.37", Laminate Top, Red (XU-A3072-REC-RED-T-P-CAS-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow (XU-A3060-TRAP-YEL-T-A-GG)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- Winsome Wood Activity & Classroom Tables