Shop All Counter Height Stools
Winsome Wood
Winsome Wood 36224 24 in. Ivy Counter Stool; Rustic Teak & Gray
Mfr # 36224
Zoro # G003873011
original price:
$69.80
12% off
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 36224
- Zoro # G003873011
- UPC # 21713362247
- Country of Origin China
- Category Counter Height Stools
Description
24" Ivy Counter Stool
Bring some relaxed cottage styling into your kitchen or dining area with the Ivy 24" Counter Stool in Rustic Teak and Gray. The weathered Gray on the legs and Teak finish of the seat bring out the warm, handcrafted feel of the Solid Wood. A subtle and lovely combination of tones, this seating will look right at home in either a contemporary or country kitchen. The stool comes fully assembled and has sturdy, square legs and a round seat.
Specifications- Color: Rustic Teak & Gray
- Size: 24"
- Seat Dimension: 12"
- Seat Height: 24"
- Weight Capacity: 220 lbs
- Overall Size: 13.4"W x 13.4"D x 24.2"H
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Grey (I 7417)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Dark Cherry Finish, Canter Twilight Seat (313025DC002)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- HOLLAND BAR STOOL CO 25" Counter Stool, Medium Finish, Rein Bay Seat (314025Med024)
- MANHATTAN COMFORT Serena Counter Stool in Grey, 3PK (3-CS017-GY)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- HOLLAND BAR STOOL CO Maple Bar Stool, Dark Cherry Finish, Oklahoma State Seat (RC30MSDC)
- AMERIHOME Loft Silver 24" Metal Bar Stool, PK2 (BS24SLVR)
- Winsome Wood Counter Height Stools