Shop All Desks
Winsome Wood
Winsome Wood 33623 Anderson Lap Desk; Flip Top with Drawer & Foldable Legs
Mfr # 33623
Zoro # G903922918
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 33623
- Zoro # G903922918
- UPC # 21713336231
- Country of Origin Thailand
- Category Desks
Description
This Anderson Tilt-top Lap Desk is great for working on a sofa, lounge chair, or relaxing in bed with a book or laptop. The Tilt-top has adjustable positioning and a handy lower crossbar that keeps your book or papers in place. Keep your phone, eyeglasses, or a cup of coffee handy on the level right side. The Lap Desk also has a small drawer to hold pens, pencils or flashdrives. Foldable legs make it easy to store. Constructed of Solid Wood in a Teak finish. No assembly required.
Features- Anderson Lap Desk, Flip Top with Drawer & Foldable Legs
- No assembly required
- When Folded Is 2.48"H
- Overall Top Dimensions : 21.6" W x 13.7" D x 8" H
- Flip Top: 13.9" W x 13.7" D
- Level Section: 7.7" W x 13.7" D
- Maximum Raised Angle: 47 Degrees
- Lap Clearance: 20.5" W x 6.3" H
- Inside Drawer: 8.1" W x 6.2" D x 1.1" H
- Static Weight Limit (Top Down, Open Legs): 10 lbs
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- FLASH FURNITURE Black Task Office Chair, 29 in W 29" L 42-3/4" H, Adjustable Padded, Leather Seat, Hercules Series (GO-2073-LEA-GG)
- FLASH FURNITURE Advantage Mixed Tan Discount Church Chair, 21" Wide (EPCHT-105)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- WINSOME WOOD Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece (18322)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mahogany (N166-M)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D, 28 in W, Yes H, Black, Aluminum (DC400)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- Winsome Wood Desks