Shop All Bar Height Stools
Winsome Wood
Winsome Wood 33137 29 in. Carter Bar Stool - Teak
Mfr # 33137
Zoro # G503850826
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 33137
- Zoro # G503850826
- UPC # 21713331373
- Country of Origin China
- Category Bar Height Stools
Description
Bring a new look to your kitchen, dining area, or family room with the square-seat 29" Carter Bar Stool. Made of Solid Wood in a warm Teak finish, the stool has two sets of 4 crossbars which provide maximum stability along with footrests at two heights. The seat is nearly 14 inches square and 1-inch thick, which gives you plenty of room to settle in at the bar or bistro table for a meal or a drink with friends. The Carter stool is strong, balanced, and brings the warmth of natural wood to your home.
Features- Distance from ground to lowest cross bars: 6.4"H
- Distance from ground to perpendicular cross bars just above: 8"H
- Assembly required
- Finish: Teak
- Material: Solid Wood
- Collection: Carter
- Seat Dimensions: 13.9"W x 13.9"D x (.98" thick)
- Leg footprint: 14.75" square
- Dimension: 29"H
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 35.5" X 35.5" X 30", Laminate Top, Red (GC-M-BLK-15-CHR-GG)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- HON 30" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H672.L.S)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 18"Gray (6318B)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- LORELL Stool, f/Guests, Mesh Back, 23-5/8"x22-78"x42-7/8", Black (LLR30954)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Pewter Finish, Canter Pine Seat (X820)
- RAM GAME ROOM 30 In. Seat Height Backed Barstool With Swivel - Chestnut (BBSTL- CN)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Light Grey - Set of 2 (2-BS008-LG)
- DREAMSEAT Swivel Bar Stool 2000 with Chevy Trucks Logo (XZ2000BSSBLK-PSGMC61001)
- Winsome Wood Bar Height Stools