Winsome Wood 30216 Molina Accent Table - Cocoa - 15.75 x 12.4 x 23.75 in.
Mfr # 30216
Zoro # G003748005
Product Information
- Brand Winsome Wood
- MFR # 30216
- Zoro # G003748005
- UPC # 21713302168
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Molina Accent Table brings together the clean lines of contemporary styling and a rich Cocoa finish to provide a timeless look that will blend with any decor. With two roomy drawers and an open shelf, the table offers ample storage. Place it next to your seating in the living room or den to keep personal electronic devices and remotes within easy reach. Or use it in the bedroom with a table lamp for reading at night and keeping books and magazine neatly tucked away. Made of sturdy composite wood, the unit also makes an ideal addition to a home office where it can serve as a printer stand with paper storage on the lower open shelf and office accessories in the drawers. The deep Cocoa finish is complemented by the modern matte-silver plastic drawer pulls.
Specifications- Finish: Cocoa
- Material: Composite Wood
- Collection: Molina
- Inside Open Shelf Dimensions: 14.25"W x 11"D x 9.4"H
- Inside Drawer Dimensions: 12.75"W x 9.8"D x 3.9"H
- Assembly Required: Yes
- Dimension: 15.75"W x 12.4"D x 23.75"H
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- HON 15" W 2 Drawer File Cabinet, Light Gray, Letter (H512.P.Q)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- HONEY-CAN-DO Storage Bin w/Handles, Large, Black (SFT-03073)
- WINSOME Winsome 10727 Sasha Round Accent Table (10727)
- VINTIQUEWISE White Round Willow Gift Basket, with Pink and White Gingham Liner and Handles, Large (QI004550PK.L)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table (AMBA1120)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC2PKWH)
- Winsome Wood Accent Furniture and Storage