Winsome Wood 30115 Rennick Accent Table - Cocoa - 15.75 x 12.4 x 23.75 in.
Mfr # 30115
Zoro # G903747917
Product Information
- Brand Winsome Wood
- MFR # 30115
- Zoro # G903747917
- UPC # 21713301154
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Rennick Accent Table in a rich Cocoa blends the warmth of wood grain finish with a contemporary, straightforward look. Use it in the bedroom as a side table to keep personal items in the drawer and turn the large cabinet into a mini-bookshelf for future reading. In the living room or den, nestle the table next to the sofa to keep remotes and personal electronic devices and have plenty of room to stack papers or magazines in the open cabinet. The table could also make a practical contribution to a home office, serving as a printer stand with room for paper storage or as a convenient side table. The unit is made of sturdy composite wood in a Cocoa finish, beautifully complemented by a modern matte-silver plastic drawer pull.
Specifications- Finish: Cocoa
- Material: Composite Wood
- Collection: Rennick
- Inside Open Cabinet Dimensions: 14.25"W x 11"D x 14.4"H
- Inside Drawer Dimensions: 12.75"W x 9.6"D x 4.4"H
- Static Weight Capacity: 50 lbs For top; 50 lbs. For Bottom Shelf
- Assembly Required: Yes
- Dimension: 15.75"W x 12.4"D x 23.75"H
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22WE)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- PROMAN PRODUCTS Proman Products ST17050 Horizon Entryway Bench - Black (ST17050)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- VINTIQUEWISE Rustic Wooden Cart with Windmill Accent as a Unique Storage Solution for Home or Garden Tools (QI004600)
- ORE FURNITURE 10 in Naomi Decorative Box (K4288JX)
- BAXTON STUDIO Perenna Modern Bohemian Natural Rattan King Size Standalone Headboard (217-12724-ZORO)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- VINTIQUEWISE Metal Barrel Design Cascading Waterfall Floor Water Fountain w/Tiering Wine Bottles Yard Art Decor (QI003852)
- Winsome Wood Accent Furniture and Storage