Winsome Wood 29522 Bellamy Leaning Shelf with Storage; Black
Mfr # 29522
Zoro # G303939448
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 29522
- Zoro # G303939448
- UPC # 21713295224
- Country of Origin China
- Category Shelf Brackets
Description
The Bellamy Leaning Shelf with Drawers brings a contemporary, polished look to your storage and display. Ideal for apartment living or smaller rooms, this space-saving unit features two drawers for storage and two open shelves for books, photos, or other decor. Made of Solid and Composite Wood for durability, the unit is finished in a sleek Black and can be combined with the other modular Bellamy Leaning Shelves to create even more storage and display options. The side and back railings on the shelves keep your items in place. Comes with tip resistant hardware to keep the unit securely attached to the wall.
Specifications- Collection: Bellamy
- Color: Black
- Material: Solid & Composite Wood
- Assembly Required: Yes
- Top Shelf Dimensions: 20.2" W x 4.7" D
- 2nd Shelf Dimensions: 20.2" W x 7" D
- Top Panel (Above Drawers): 20.9" W x 14.5" D
- Drawer Inside Dimensions: 17.9" W x 11.8" D x 3.5" H
- Clearance From Floor to Underneath Storage Drawers: 5.5" H
- Height From Top of Drawers to Floor: 19.4" H
- Clearance to Top of Unit: 9.4" H
- Clearance to Top Shelf: 12.5" H
- Clearance to 2nd Shelf: 25.5" H
- Weight: 47 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (MWS361872)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 114 in W, 36 in D (183609643108DS)
- HANGMAN Professional French Cleat for Mirrors, Picture, Cabinets, Cantilvered Blind Hanging Holds 200 lbs (CBH-18)
- CLOSETMAID Closetmaid 285300 12 in. Heavy Duty Shelf Track Bracket (826115)
- EKENA MILLWORK 2 1/2"W x 20"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X20FWPBL)
- SIMPSON STRONG-TIE 25.5 in. H X 1.75 in. W 22 Ga. Galvanized Steel Truss Spacer (TSBR2-24)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- RICHELIEU 1 Pair 200 mm Glass Shelf Support Satin Chrome (156200174)
- KNAPE & VOGT Bracket Shelf 550Mm(22In) Wht (208WH550)
- Winsome Wood Shelf Brackets