Winsome Wood 29323 Bellamy Leaning Desk with 2 Shelves; Black
Mfr # 29323
Zoro # G303939530
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 29323
- Zoro # G303939530
- UPC # 21713293237
- Country of Origin China
- Category Shelf Brackets
Description
The Bellamy Leaning Desk is a crisp and stylish space-saver that combines modern design with a range of capabilities. The desk is well-sized for a laptop or iPad. The two top shelves provide plenty of room to organize your workspace or showcase photos and a favorite plant. Finished in a sleek Black, this ladder desk is ideal for smaller spaces and can be combined with the other modular Bellamy Leaning Shelves to create even more storage and display options. The side and back railings on the desktop and shelves keep your items in place. Made of Solid and Composite Wood. Comes with tip resistant hardware to keep the unit securely attached to the wall. Easy to assemble.
Specifications- Collection: Bellamy
- Color: Black
- Material: Solid & Composite Wood
- Assembly Required: Yes
- Desk Dimensions: 20.2" W x 19" D
- 2nd Shelf: 20.2" W x 7" D
- Top Shelf: 20.2" W x 4.75" D
- Clearance Underneath Desk Top: 20.2" D x 28.50" H
- Height of Desktop: 29.2" H
- Clearance to 2nd Shelf: 15.75" H
- Clearance to Top Shelf: 12.5" H
- Clearance to Top of Unit: 9.4" H
- Weight: 31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Clear (30282SCLAR)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB807BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- KNAPE & VOGT 22 HD L Bracket (208 WH 550)
- COMPONENT HARDWARE Stainless Steel Fold Down Shelf Bracket (J19-4967)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 16"D x 16"H (BKTM03X16X16MOABZ)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- A & M HARDWARE Am0812 B 8 In. X 12 In. Work Station Brackets - Black (AM0812 B)
- Winsome Wood Shelf Brackets