Winsome Wood 23646 Melba Buffet Cabinet & Sideboard; Coffee - 46 x 15.75 x 33.6 in.
Mfr # 23646
Zoro # G203877567
Product Information
- Brand Winsome Wood
- MFR # 23646
- Zoro # G203877567
- UPC # 21713236463
- Country of Origin China
- Category Storage Cabinet Parts
Description
Dress up your dining area, living room or entryway with the Melba Buffet Cabinet. Smart and elegant, the buffet/sideboard features 2 single-door cabinets and an open shelf, plus a center cabinet with double doors. Place it in the dining room to keep your favorite bottles of wine, glassware and dishes. In the living room, the buffet is ideal for having serveware handy while displaying collectibles on the wide tabletop. Or use it as a handsome storage piece in the entryway, keeping keys, gloves, pocketbook or wallet ready to grab as you head out the door. Each single-door cabinet has a removable shelf, providing plenty of space and flexibility to organize a wine bar or storage cabinet. Made of solid and composite wood in a luxurious coffee finish complemented by distinctive square knobs in satin nickel.
Specifications- Finish: Coffee
- Material: Solid & Composite Wood
- Open Shelf Inside Dimensions: 15.9"W x 12.9"D x 9"H
- Double Doors Cabinet: 15.9"W x 12.2"D x 12.9"H
- Upper Storage: 12.7"W x 12.2"D x 9"H
- Lower Storage: 12.7"W x 12.2"D x 12.9"H
- Shelf Removed: 22.8"H
- Dimension: 46"W x 15.75"D x 33.6"H
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x36", Black, 4PK (5GRK5)
- NEXEL Chrome Wire Shelving, 30W X 24D x 63H (24306C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 9 3/4 in W, 9 3/4 in H, 4 PK (DUS973)
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- WINSOME WOOD Winsome Wood 10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in. (10616)
- WILTON Inner Ring (1010830)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- INROOM FURNITURE DESIGNS Inroom Furniture Design Y05-WH Kitchen Cart (Y05-WH)
- KENNEDY Divider, 4" Drawer, 12 Compt, 29" Cabinets (81932)
- TENNSCO Caster Kit, 36 in W x 24 in D, Black (CK24BLK)
- Winsome Wood Storage Cabinet Parts