Shop All Accent Furniture and Storage
Winsome Wood
Winsome Wood 23419 Xylia Accent Table; Coffee - 18.9 x 14.9 x 25 in.
Mfr # 23419
Zoro # G903747993
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 23419
- Zoro # G903747993
- UPC # 21713234193
- Country of Origin China
- Category Accent Furniture and Storage
Description
X-style side panels bring a contemporary look to the warmth of wood in the Xylia Accent Table. This all-around end table will look great in the living room, as a bedside table, or as a printer stand and storage unit in your home office. The large drawer is finished with a brushed silver knob and will keep the TV remotes, an iPad, or charging wires within easy reach. A lower shelf is perfect for books, magazines, or for collectibles that will be open to view from three sides. Made of Solid and Composite Wood in a lovely Coffee finish.
Specifications- Finish: Coffee
- Material: Solid & Composite Wood
- Open Cabinet Dimensions: 14.5"W x 12.4"D x 12.8" clearance
- Inside Drawer: 13.4"W x 11.1"D x 3.5"H
- Assembly Required: Yes
- Dimension: 18.9"W x 14.9"D x 25"H
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- HOMELEGANCE Salon Night Stand, White (1572W-4)
- FABULAXE Modern Display Wooden Console Bar with Tiered Open Shelves, Mini Bar with Wine Storage, White (QI004485.WT)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- BAXTON STUDIO Eren Modern and Contemporary Farmhouse Natural Oak Brown Finished Wood 1-Door Shoe Cabinet (177-11077-Zoro)
- MANHATTAN COMFORT Amsterdam Nightstand 1.0 with 1 Shelf in Red and Blue (146AMC183)
- ELK STUDIO Hollywell Accent Stool (S0017-8119)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- Winsome Wood Accent Furniture and Storage