Winsome Wood

Winsome Wood 23343 Bellini Kitchen Cart - Natural & Coffee


product price: $251.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add instant counter space and storage to your kitchen with the Bellini Kitchen Cart. And wheel the handsome, two-toned cart into the living room or the patio for entertaining. The double drop leaves provide extra surface space (up to 43"W) to prepare meals or serve hors-doevres. Plenty of room for ice, bottles of wine, glassware and serving plates. The cart features two drawers for kitchen or bar accessories, an open shelf, and a lower cabinet for additional storage. The drawers and cabinet are finished with quietly curved handles in satin nickel. The cart rolls easily on professional grade casters, two of which are locking to keep the unit stable while in use. Finished in a new, rich Coffee with a Natural wood top, the cart is made of Solid and Composite Wood for enduring good looks and integrity.

Features
  • Each drop leaf is 9.96"W
  • Distance from bottom of unit to ground: 3.94"H
  • Protective knobs on drop-leaves for stability and to prevent scratching
  • 2 locking wheels, 2 standard wheels
  • Assembly required
Specifications
  • Finish: Natural & Coffee
  • Material: Solid & Composite Wood
  • Collection: Bellini
  • With Both Leaves Folded: 25.16"W x 20.08"D x 33.54"H
  • With One Leaf Folded: 34.19"W x 20.08"D x 33.54"H
  • With Both Leaves Extended: 43.23"W x 20.08"D x 33.54"H
  • Inside Drawer Dimensions: 18.03"W x 14.65"D x 2.13"H
  • Inside Dimensions of Open Shelf: 19.13"W x 16.77"D x 9.21"H
  • Inside Dimensions of Cabinet: 19.13"W x 16.20"D x 10.12"H
  • Distance from bottom of unit to ground: 3.94"H
  • Each drop leaf :
  • 9.96"W
  • Weight: 56 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.