Winsome Wood 23330 Suzanne Space Saver Set - 3 Piece
Mfr # 23330
Zoro # G303917255
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 23330
- Zoro # G303917255
- UPC # 21713233301
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
This inviting 3-Piece Space Saver Set will bring ease and versatility to dining in your kitchen, breakfast nook, or den. A drop leaf supported by a swing-away leg with a 5th rolling caster can be opened to create a dining table for two. Or lower the drop leaf, stow the stools, and roll the unit into the corner to create more open space. The sturdy hideaway stools have smooth, broad seat tops with rounded corners and can be tucked neatly under the table for a compact footprint. Two drawers with cut-out handles are ideal for silverware, napkins, and placemats. And the push handle also serves as handy place to hang a kitchen towel. Rolling casters, two of which lock to keep the unit stable while in use, allow for easily mobility. Made of solid and composite wood in a sleek Smoke finish.
Features- Suzanne Space Saver Set
- 3 Piece
- Table Height: 32.75" H
- Tabletop Dimensions : 27.3" W x 29.6" D
- Drop Leaf Dimensions: 27.3" W x 14.8" D
- Table Thickness: .75"
- Stool Overall Dimensions: 11.5" W x 11.5" D x 20.8" H
- Stool Leg Footprint: 9.6" W x 9.6" D
- Static Weight Capacity For Each Stool: 200 lbs
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt, A X 50 (20655)
- MTD Bracket.Index Door Rh (781-0702-0637)
- ILC Replacement For Autel Mk808Bt Battery (MK808BT)
- MTD Air Filter (937-05122)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- GROSFILLEX 49092004 / US092004 Pacific White Fanback Stacking Resin Armchair - Pack of 4, 4PK (38349092004PK)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- FLASH FURNITURE Gael Commercial Grade Red Metal Indoor-Outdoor Chair (CH-61200-18-RED-GG)
- MANHATTAN COMFORT 2-Piece Genoa Patio Dining Armchair in Nature Tan Weave (2-OD-DC002-NE)
- Winsome Wood Outdoor Chairs