Shop All Accent Furniture and Storage
Winsome Wood
Winsome Wood 23129 Camden Console Table; Coffee
Mfr # 23129
Zoro # G203851390
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 23129
- Zoro # G203851390
- UPC # 21713231291
- Country of Origin China
- Category Accent Furniture and Storage
Description
The Camden Console Table offers time-tested traditional styling enhanced with the graceful touch of slightly flared legs and curved aprons bordering the lower shelf. At 30" wide, the console is sized just right for apartment living or smaller rooms. The console is a perfect addition to your reception area or entryway. Or use it in the dining room to show off your favorite framed photos, plants, or serveware. The console's solid wood construction and rich Coffee finish will bring a natural appeal to your home, and its clean lines can blend with any decor.
Features- Camden Console Table
- 9.4" Clearance between shelf and tabletop apron
- Color: Coffee
- Assembly Required: Yes
- Clearance Between Floor & Shelf Apron End: 14.4" H
- Clearance Between Floor & Shelf Apron Center: 15.6" H
- Distance Between Legs Front: 26.4"
- Distance Between Legs Side: 12.5"
- Overall Dimensions: 30" W x 16" D x 29" H
- Shelf Dimensions: 27.1" W x 13.2" D
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- BAXTON STUDIO Idina Walnut Brown and Grey Finished Wood 2-Door Shoe Cabinet (173-10907)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Drawer Wood Chest (157-9524)
- VINTIQUEWISE Faux Leather Storage Trunk, PK 3 (QI003980.3)
- VINTIQUEWISE Seagrass Fruit Bread Basket Tray with Handles, Small (QI003546.S)
- ALATERRE FURNITURE Pomona 42" Metal and Wood Coffee Table, Slate Gray (AMBA11SG)
- BAXTON STUDIO Pocillo Wood Shoe Storage Cabinet (111-5308)
- VINTIQUEWISE 6.5 Feet Tall Violin, 3 Shelf Large Violin Shaped Cabinet With Door (QI003769)
- Winsome Wood Accent Furniture and Storage