Winsome Wood 23119 Burke File Cabinet; Coffee - 24.17 x 20 x 31.1 in.
Mfr # 23119
Zoro # G903877638
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 23119
- Zoro # G903877638
- UPC # 21713231192
- Country of Origin China
- Category Storage Cabinet Parts
Description
The warm, cottage styling of The Burke File Cabinet will transform your home office into an inviting place to work. The side and front wainscoting panels, beveled cabinet top, tapered legs, and brushed nickel knobs all give this versatile piece a handsome, yet casual feel. The bottom drawer can be used as a file cabinet for legal and letter-sized files or for use as extra storage. A rolling caster underneath the file cabinet drawer prevents the unit from tipping when the drawer is filled with files and pulled open. Store printer paper on the open shelf and small office accessories in the top drawer. Made of Solid and Composite Wood in a Coffee finish. Team up the File Cabinet with the Burke Printer Stand and Writing Desk to create a relaxed, stylish home office.
Specifications- Finish: Coffee
- Material: Solid & Composite Wood
- Collection: Burke
- Inside Bottom Drawer: 17.09"W x 12.99"D
- Side Panel Height: 5.67"H
- Height from Bottom Panel to Hanging Rod : 10"H
- Open Compartment: 18.66"W x 17.13"D x 8.46"H
- Inside Top Drawer: 17.24"W x 13.15"D x 3.45"H
- Assembly Required: Yes
- Dimension: 24.17"W x 20"D x 31.1"H
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- LYON Bench, Locker Room (DD5811)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-F-TT-GRAY)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 8 ft W, 8 ft D, White (VK1DW-WCM 8'x8' 3-Wall)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- WINSOME WOOD Winsome Wood 10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in. (10616)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- FINE-LINE Height Adjustable Rolling TV Stand (FI537721)
- WILTON Jaw Inserts, PR (2903280)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- Winsome Wood Storage Cabinet Parts