Winsome Wood 20630 Halifax Wide Cabinet; Black - 26.3 x 30.71 x 15.9 in.
Mfr # 20630
Zoro # G903877683
Product Information
- Brand Winsome Wood
- MFR # 20630
- Zoro # G903877683
- UPC # 21713206305
- Country of Origin China
- Category Storage Cabinet Parts
Description
The Halifax Wide Cabinet is the perfect organizational tool for your home office, craft corner, child's bedroom, or college dorm. Or expand your storage in a closet with extra drawer and cabinet space. It features five gliding drawers and a 2-compartment cabinet, all of which are easily accessible with cut-out handles. Optional locking casters can be used to create a mobile unit. The Cabinet is made of sturdy composite wood in a contemporary black finish that will blend with any decor. For additional storage, pair the Wide Cabinet with the Halifax High Cabinet or with the Halifax 5-Drawer or 7-Drawer Cabinets.
Features- If casters are used, 2.2" is clearance between floor and bottom of cart
- Assembly required
- Finish: Black
- Material: Composite Wood
- Collection: Halifax
- Drawer Inside Dimension: 15.9"W x 11.8"D x 2.6"H
- Dimension: 26.3"H x 30.71"W x 15.9"D
- Weight: 66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- 80/20 Deluxe Leveling Foot, For 10 & 15 Series (2200)
- WINSOME WOOD Winsome Wood 10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in. (10616)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- KENNEDY Divider, 4" Drawer, 7 Compt, 29" Cabinets (81931)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- Winsome Wood Storage Cabinet Parts