Winsome Wood 18532 Kenner Mobile Storage Cabinet with 3 Drawers & 2 Shelves - Reclaimed Wood; White - 15.75 x 18.3 x 29.25 in.
Mfr # 18532
Zoro # G503877632
Product Information
- Brand Winsome Wood
- MFR # 18532
- Zoro # G503877632
- UPC # 21713185327
- Country of Origin China
- Category Storage Cabinet Parts
Description
Customize your home or professional workplace with the Kenner Mobile Storage Cabinets. This Cabinet and Drawer unit is practical and functional on its own or can be combined with the Modular Desk Top along with any of the other Kenner Mobile Cabinets. The Storage unit, which has 3 drawers and 2 open shelves, is ideal for a home office, artist's studio, or anywhere you need storage with a bright, contemporary look. The unit moves easily on sturdy casters, two of which lock. And the styling of the Cabinet is as handsome as it is versatile. The frame is made of durable composite wood in a finish that has all the appearance of natural reclaimed wood. The cabinet facings and shelf are finished in linen white with modern matte-silver plastic cabinet drawer and door pulls.
Features- Black plastic casters, 2 of which are locking
- Assembly required
- 3 Drawers, 2 Shelves
- Finish: Reclaimed Wood & White finish
- Material: Composite Wood
- Collection: Kenner
- Inside Dimensions of Upper Open Shelf: 14.4"W x 16.4"D x 4.8"H
- Inside Dimensions of Lower Open Shelf: 14.4"W x 16.4"D x 4.75"H
- Inside Drawers Dimensions (3x): 12.4"W x 13.7"D x 2.6"H
- Dimension: 15.75"W x 18.3"D x 29.25"H
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX03)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (30255RED)
- ORBIS Gray Attached Lid Container, Plastic, Metal Hinge, 10.47 gal Volume Capacity (FP13 Gray)
- LITTLE GIANT Wall Cabinet, 10x36x24", Pegboard Panel (HC-36-PB)
- WINSOME WOOD Winsome Wood 10616 Halifax High Cabinet; White - 41.4 x 19.2 x 15.9 in. (10616)
- WINSOME WOOD Winsome Wood 10630 Halifax Wide Cabinet; White - 26.3 x 30.71 x 15.9 in. (10630)
- HARDWARE RESOURCES Retail Bracket Pack for 303FUSFT Series 45mm Full Extension 2PK (303FUSFT2-R)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- Winsome Wood Storage Cabinet Parts