Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece
Mfr # 18322
Zoro # G503962697
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome Wood
- MFR # 18322
- Zoro # G503962697
- UPC # 21713183224
- Country of Origin China
- Category Desks
Description
Customize your home office or professional workplace with this 3-Pc Kenner Modular Desk group. Combine the wood desk/tabletop with two freestanding cabinets to create a fully functional desk with plenty of storage. One unit has a drawer with large storage cabinet, and the second has 3 drawers with 2 open shelves. Cutouts are constructed on the underside of the desktop to ensure a tight and secure fit over each cabinet. The cabinets come with professional-grade casters, two of which lock, so that the assembled desk can move wherever you need it. The 3-Pc Set is easy to break down, and if your needs change, the storage cabinets can be used individually.
Features- Black plastic casters, 2 of which are locking
- Assembly required on cabinets only
- Finish: Reclaimed Wood & White finish
- Material: Composite Wood
- Collection: Kenner
- Tabletop: 57.4"W x 23.2"D x 1.2" thick
- 1-Drawer Cabinet: 15.75"W x 18.3"D x 29.25"H
- Inside Cabinet Dimensions: 14.4"W x 16.5"D x 20.25"H
- Inside Drawer Dimensions: 12.4"W x 13.7"D x 2.6"H
- 3-Drawer Cabinet: 15.75"W x 18.3"D x 29.25"H
- Inside Dimensions of Upper Open Shelf: 14.4"W x 16.4"D x 4.8"H
- Inside Dimensions of Lower Open Shelf: 14.4"W x 16.4"D x 4.75"H
- Inside Drawers Dimensions (3x):
- 12.4"W x 13.7"D x 2.6"H
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Carter Comforter Set, Queen - Green (MP10-846)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-CLR-BLKV-GG)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121MA)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Traditional Mahogany (HONLDH72LT1)
- LUXOR Standing Desk, 23-1/2" D, 32" W, 5-3/4" to 15-3/4" H, White Oak, Medium Density Fiberboard with PVC (CVTR PRO-WO)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD713547AG)
- REGENCY Regency Legacy 66 x 77 in. Executive L Desk Shell- Ash Grey (LLDS663047AG)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- Winsome Wood Desks