Winsome Wood 16270 29 in. Element Set Bar Stool; Oyster Gray - 2 Piece
Mfr # 16270
Zoro # G303851160
Product Information
- Brand Winsome Wood
- MFR # 16270
- Zoro # G303851160
- UPC # 21713162700
- Country of Origin China
- Category Bar Height Stools
Description
Spruce up your kitchen, breakfast nook, or den with this 2-piece Element Bar Stool Set. Finished in a contemporary Oyster Gray, the stools feature simplicity of design combined with the durability and appeal of Solid Wood. They will fit beautifully with any decor from modern to rustic farmhouse. The construction boasts squared legs with 8 crossbars for stability and strength while also serving as convenient footrests. Pull up the stools to a high table or bar, or keep one handy by a height-adjustable desk. The seat height is 29", and the set comes ready for assembly.
Features- 29" Element Set Bar Stool
- Some assembly required
- 2 Piece
- Color: Oyster Gray
- Size: 29"
- Overall Size: 13.5" x 13.5" x 29"H
- Weight Capacity: 220 lbs
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE Distressed Silver Stool, 24"H, PK4 (4-ET-3534-24-SIL-GG)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1230)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- FLASH FURNITURE Barstool with Swivel Lift Wood Seat, 30" (2-ET-BM3732-30-GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- SAFAVIEH Jude Barstool White (FOX7514A)
- Winsome Wood Bar Height Stools