Shop All Counter Height Stools
Winsome Wood
Winsome Wood 16232 34.4 in. Tarah Set Air Lift Adjustable Stool; Black & Gray - 2 Piece
Mfr # 16232
Zoro # G003873004
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome Wood
- MFR # 16232
- Zoro # G003873004
- UPC # 21713162328
- Country of Origin China
- Category Counter Height Stools
Description
A rich gray color says calm and elegant; this is what the Tarah 2-piece Air Lift Stools with pearl gray faux leather seats will bring to your dining area, family room, or den. The stools are adjustable in height from 26.4" to 34.4" for maximum comfort and versatility, and the wide cushioned seats have just enough lift at the back to allow you to relax in style. The wide and stable matte black metal base has a built-in footrest for added comfort. Add the matching Tarah Pub Table for a dining set that brings casual cafe dining to your home.
Specifications- Finish: Slate Gray & Black
- Material: Faux Leather & Metal & Wood
- Collection: Tarah
- Overall height at tallest position: 34.4"H
- Seat Height at Tallest Position: 32.4"H
- Overall Height at Lowest Position: 26.4"H
- Seat Height at Lowest Position: 24.4"H
- Seat Dimensions: 14.4"W x 14.9"D x 5.1"H
- Base Diameter: 15.1"
- Seat material: Faux Leather (polyurethane)
- Assembly Required: Yes
- Dimension: 34.4"H
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-BHF-2-BN-GG)
- FLASH FURNITURE Rectangle Laminate Table Top, 24" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-2430-TR18-GG)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- BOSS The DOT stool, Black (B210-BK)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, Black Seat (314025BlkBlk)
- SAFAVIEH 37.4 x 18.1 x 20.9 in. Minerva Wicker Counter Stool Natural & Black (WIK6509B-SET2)
- ALSTON Alston Quality AC3000-24 Backless Bentwood Look Aluminum Stool (AC3000-24)
- BIG JOHN PRODUCTS Big John Products BJSTEP Extra High Capacity Step Stool (BJSTEP)
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLWH)
- BAXTON STUDIO Latina Grey Upholstered Walnut Finishing 24" Counter Stool, PK2 (123-6801)
- Winsome Wood Counter Height Stools