Winsome Wood 16115 Rennick Accent Table; Ash Gray - 15.75 x 12.4 x 23.75 in.
Mfr # 16115
Zoro # G403748049
Product Information
- Brand Winsome Wood
- MFR # 16115
- Zoro # G403748049
- UPC # 21713161154
- Country of Origin China
- Category Accent Furniture and Storage
Description
A soft Ash Gray finish puts a rustic spin on this contemporary, simply-styled table that will serve you well anywhere. Use the Rennick Accent Table in the bedroom as a side table to keep personal items in the drawer and turn the large cabinet into a mini-bookshelf for future reading. In the living room or den, nestle the table next to the sofa to store remotes and personal electronic devices and have plenty of room to stack papers or magazines in the open cabinet. The table can also make a practical contribution to a home office, serving as a printer stand with room for paper storage or as a convenient side table. The unit is made of sturdy composite wood, complemented by a modern matte-silver plastic drawer pull.
Features- Static weight capacity: 50 lbs for top; 50 lbs. for bottom shelf
- Assembly required
- Finish: Ash Gray
- Material: Composite Wood
- Collection: Rennick
- Inside Open Cabinet Dimensions: 14.25"W x 11"D x 14.4"H
- Inside Drawer Dimensions: 12.75"W x 9.6"D x 4.4"H
- Static weight capacity: 50 lbs for Top; 50 lbs. For Bottom Shelf
- Dimension: 15.75"W x 12.4"D x 23.75"H
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- HON Leather Task Chair, Black (H5701.SB11.T)
- KENNEY MFG Curtain Rod Dbl 48-86Wht (KN522)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- ALATERRE FURNITURE Hairpin Natural Live Edge Wood with Metal 48" Bench, Natural (AWDD0420)
- BAXTON STUDIO Gisela Oak and White 2-tone Shoe Cabinet With 2 Doors (118-6518)
- WAREHOUSE OF TIFFANY Malm White Storage Bench (WT-M1157 MANY WHITE)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Entryway Coat Hook with Storage Cubbies (AMBA2420)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, White (QI003951.WT)
- ALATERRE FURNITURE Pomona Metal and Wood 2-Shelf End Table (AMBA0220)
- ALATERRE FURNITURE Pomona 48" Metal and Wood Media/Console Table (AMBA1020)
- Winsome Wood Accent Furniture and Storage