Shop All Bar Height Stools
Winsome
Winsome 94830 29 in. Katashi Fan Shape Bar Stool - 28.6 x 19.6 x 15.7 in.
Mfr # 94830
Zoro # G903873340
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94830
- Zoro # G903873340
- UPC # 21713948304
- Country of Origin China
- Category Bar Height Stools
Description
The one of a kind fan shape of the Katashi 24" Stool turns an everyday counter stool into an eye catching design element for your kitchen, den or dining area. With the outer curve of the seat measuring 19.6" wide, the stool offers greater than average seating space, while the inner contour allows for a bit more room for ones legs. Comfortable and stylish, the Katashi Counter Stool has a compact footprint that fits neatly and easily under a counter or desk when not in use.
Features- Finished in a warm Walnut, the stool is made of Solid Wood for handsome durability
- Assembly required
- Finish: Walnut
- Material: Solid Wood
- Overall Dimension: 28.6" H x 19.6" W x 15.7" D
- Static Weight Limit: 220 lbs
- Seat outer curve Dimensions: 19.6" W x 11.8" D
- Seat inner curve Dimension: 15.7" W x 11.8" D
- Height From Top of Seat to Highest Crossbar: 15.6" H
- Height From Top of Seat to Lowest Crossbar: 18.5" H
- Footprint: 17.8" W x 15.7" D
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- WINSOME Winsome 84089 - 29 Inch Saddle Seat Stool - Single - Beech Solid - Composite Wood (84089)
- WINSOME Winsome 93145 High Back L Shape Air Lift Stool - Black and Metal (93145)
- WINSOME Victor 29 In. V Back Bar Stools, Walnut, 2Pk (94259)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- ALATERRE FURNITURE Napa Bar Height Stool with Back, Mahogany (ANNA02PDC)
- SAFAVIEH Jude Barstool White (FOX7514A)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1236)
- Winsome Bar Height Stools