Shop All Dining Table Benches
Winsome
Winsome 94739 17.44 x 29.92 x 12 in. Emmett Bench with Seat Storage; Walnut
Mfr # 94739
Zoro # G904013394
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome
- MFR # 94739
- Zoro # G904013394
- UPC # 21713947390
- Country of Origin Thailand
- Category Dining Table Benches
Description
Features
- Seat lifts up and supports by metal hinges
- Providing additional seating room for you and your guest
- This bench has a lift up seat opens to an ample space, a practical for holding books and magazines
- Color: Walnut
- Material: Solid & Composite Wood
- Collection: Emmett
- Dimension: 17.44" H x 29.92" W x 12" L
- Weight: 24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TRADING Economy Hand Towel, 15 x 25" x 2.50", 12PK (1001210)
- FLASH FURNITURE Advantage Maroon Church Chair 20.5" Wide (PCHT-104)
- FLASH FURNITURE Round Wh 24Rnd Plastic Fold Table, 24" W, 24" L, 29.375" H, Granite White (DAD-YCZ-80R-1-SM-GW-GG)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- WINSOME Winsome 94392 21.65 x 39.76 x 15.35 in. Storage Hall Bench with Cushion; Walnut & Espresso - 2 Piece (94392)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, Organizer, Coat Rack, Hall Tree, Metal, Laminate, Black (I 4510)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- ALATERRE FURNITURE Adam 42"L Solid Wood Hook with Shelf and Bench Set (ANAD0424RNB)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Bench with Shelf (ANKY03RBG)
- Winsome Dining Table Benches