Shop All Desks
Winsome
Winsome 94550 Velda Writing Desk with 2 Shelves
Mfr # 94550
Zoro # G803737094
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Walnut
- Material Solid Wood, Composite Wood
- Series Velda
- Shape Rectangle
- Number of Legs 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Writing Desk |
Color | Antique Walnut |
Material | Solid Wood, Composite Wood |
Series | Velda |
Shape | Rectangle |
Number of Legs | 6 |
Base Included | Yes |
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Features
- Type - Writing Desk
- Collection - Velda
- Includes - 2 Shelves
- Finish - Antique Walnut
- Material - Solid / Composite Wood
- Dimension - 50 L x 30.5 H x 24.2 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Gasket, 3 In Flange Htr (07128)
- HOLLAND BAR STOOL CO 30" 4" North Dakota Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130NorDak)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- MONARCH SPECIALTIES Accent Table - 48"L / Espresso Hall Console (I 2790)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 60" x 30" (SGLHDPL103MA)
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP603047AG)
- BACK2BASICS Modern Office Desk with Storage, Grey - 29.75 x 51.25 x 23.25 in. (BA2647835)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- CONVENIENCE CONCEPTS Newport JB Console & Sliding Desk with Drawer & Riser, Black (HI2540422)
- Winsome Desks