Shop All Bar & Counter Height Tables
Winsome
Winsome 94549 Parkland 5 Pieces Square High- Pub Table Set
Mfr # 94549
Zoro # G203850829
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94549
- Zoro # G203850829
- UPC # 21713945495
- Country of Origin Malaysia
- Category Bar & Counter Height Tables
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Finish: Antique Walnut
Material: Solid Wood
Assembly required for table.
Round table.
Available with 1 table and 4 stools.
Table Length: 33.86".
Table Width: 33.86".
Table Height: 38.98".
Stools Length: 17.9".
Stools Width: 15.8".
Stools Height: 28.9".
This Parkland Pub Table Set by Winsome is perfect for entertaining guests in a bar or dining area. The set comes with one square table and two stools and is available in an antique walnut finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- BAXTON STUDIO Gradisca Modern Tan Faux Leather and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set (225-2PC-12977-ZORO)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- LA CROSSE TECHNOLOGY La Crosse Technology WT-8005U-S Atomic Digital Wall Clock with IN Temp and Date-Silver (WT-8005U-S)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- HOMELEGANCE Holverson Counter Height Table (1715-36)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Black (CH-51090-40-BK-GG)
- FLASH FURNITURE Blk Bar Table, X-Base, Blk Vinyl Seats, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1033-GG)
- Winsome Bar & Counter Height Tables