Shop All Bar & Counter Height Tables
Winsome
Winsome 94364 33.27 x 39.37 x 19.69 in. Sally Breakfast Table Set with 2 V-Back Stool; Walnut - 3 Piece
Mfr # 94364
Zoro # G403851794
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94364
- Zoro # G403851794
- UPC # 21713943644
- Country of Origin Malaysia
- Category Bar & Counter Height Tables
Description
Features
- Create the perfect breakfast nook with this cozy and traditional style table set
- This table features a space saving rectangular and two drawers one at each end of table for convenient access
- 3 Piece
- Color: Walnut
- Material: Wood
- Collection: Sally
- Dimension: 33.27" H x 39.37" W x 19.69" L
- Weight: 41 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stool, Black, 17" Seat W (YK01B-GG)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE Fold Bar Table, Aluminum, Round, 25.5", 23.25 W, 23.25 L, 45 H, Aluminum, Plastic, Stainless Steel Top (TLH-059A-GG)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs D1022 D1022 Breakfast Pub Set White - Marble Finish (D1022)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Blue (CH-51080-40-BL-GG)
- JAMESDAR Kurv 3-Piece Counter Height Café Set (JSET210-WH)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- Winsome Bar & Counter Height Tables