Shop All Bar & Counter Height Tables
Winsome
Winsome 94361 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table with 2 - 29 in. Cushion Saddle Seat Stools; Antique Walnut - 3 Piece
Mfr # 94361
Zoro # G803851707
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94361
- Zoro # G803851707
- Country of Origin Thailand
- Category Bar & Counter Height Tables
Description
Features
- Perfect table for your gathering and dinner
- Table feature two drop leaf extensions
- 3 Piece
- Color: Antique Walnut
- Material: Wood & Faux Leather
- Collection: Harrington
- Dimension: 36.22" H x 39.37" W x 31.5" L
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- BLUM Center Line Boring Chuck/Minidrill (M30.1324)
- COMPONENT HARDWARE Lid Cover Bracket Assemb, Stainless Steel (J33-1532)
- DWELLINGDESIGNS 29 x 18 in. Eagle with US Flag Wing Spread Plasma Metal Sign (DW1127757)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- SUNSET TRADING Sunset Trading DLU-ADW4242CB-AW Round Drop Leaf Pub Table - Antique White with Chestnut Top (DLU-ADW4242CB-AW)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4236GA-Dog)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- Winsome Bar & Counter Height Tables