Shop All Bar & Counter Height Tables
Winsome
Winsome 94336 36.22 x 31.5 x 39.37 in. Harrington Drop Leaf High Table with 2-29 in. Cushion Round Seat Stools; Antique Walnut - 3 Piece
Mfr # 94336
Zoro # G503851779
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94336
- Zoro # G503851779
- Country of Origin Thailand
- Category Bar & Counter Height Tables
Description
Features
- Perfect table for your gathering and dinner
- Table feature two drop leaf extensions
- 3 Piece
- Color: Antique Walnut
- Material: Faux Leather & Solid Wood
- Collection: Harrington
- Dimension: 36.22" H x 31.5" W x 39.37" L
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, Adjustable Arms, Black (7501D-AA-3750S/5)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Putty (HSC2472.L.L)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- Winsome Bar & Counter Height Tables