Shop All Bar & Counter Height Tables
Winsome
Winsome 94302 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table with 2-24 in. Cushion Round Seat Stools; Antique Walnut - 3 Piece
Mfr # 94302
Zoro # G103851759
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94302
- Zoro # G103851759
- Country of Origin Thailand
- Category Bar & Counter Height Tables
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Perfect table for your gathering and dinner
- Table feature two drop leaf extensions
- 3 Piece
- Color: Antique Walnut
- Material: Solid Wood
- Collection: Harrington
- Dimension: 36.22" H x 39.37" W x 31.5" L
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Basic Arctic 20 x 40 Bath Towels , 12PK (BASIC-2040-5)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- OSBORNE WOOD PRODUCTS 1 1/4 x 1/2 5/16 Threaded Insert in Hardware (815HW)
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE 27.75" W, 27.75" L, 40" H, Metal Top, Grey (CH-31330-SIL-GG)
- HOLLAND BAR STOOL CO 42" Black Iowa State Pub Table (L216B4236IowaSt)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- Winsome Bar & Counter Height Tables