Shop All Bar & Counter Height Tables
Winsome
Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut
Mfr # 94139
Zoro # G203851789
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 94139
- Zoro # G203851789
- UPC # 21713941398
- Country of Origin Thailand
- Category Bar & Counter Height Tables
Description
Features
- Perfect table for your gathering and dinner
- Table feature two drop leaf extensions
- 3 Piece
- Color: Antique Walnut
- Material: Solid & Composite Wood
- Collection: Harrington
- Dimension: 36.22" H x 39.37" W x 31.5" L
- Weight: 57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- EAST WEST FURNITURE East West Furniture DLML5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Ladder-back Chairs with Microfiber Upholstered Seat (DLML5-SBR-C)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- LUMISOURCE Ahoy Counter Table (CT-AHOY WL)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Grey (CH-51040-40-SIL-GG)
- WINSOME TRADING 3Pc Kitchen Island Table With 2 Cushion Saddle Seat Stools (94304)
- Winsome Bar & Counter Height Tables