Shop All Coffee Tables
Winsome
Winsome 93230 Maya Round Coffee Table Black Top Metal Legs
Mfr # 93230
Zoro # G503693331
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome
- MFR # 93230
- Zoro # G503693331
- UPC # 21713932303
- Country of Origin China
- Category Coffee Tables
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Finish: Black / Metal
Material: MDF / Metal
Length: 29.33".
Width: 29.33".
Height: 18.7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS White Plastic wall clock, 9.5/8" (20048WH-4400)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- MONARCH SPECIALTIES Accent Table - 32"H / Dark Taupe (I 2480)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- WINSOME Winsome 40237 Nolan Coffee Table - Cappuccino (40237)
- ALATERRE FURNITURE 32 X 14 X 32, Pine with Composite Wood Top, Gray (ANCT1840)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- KD CAMA DE BEBE 45 in. Savannah Coffee Table Ivory with Natural Wood Top (KD3242107)
- TUHOME Luanda Lift Top Coffee Table, Casters, One Shelf, White/Light Oak (MBD5016)
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Reclaimed Wood-Look/ Black (I 7960P)
- Winsome Coffee Tables