Shop All Coffee Tables
Winsome
Winsome 92643 18.27 x 40 x 23.03 in. Copenhagen Coffee Table; Espresso
Mfr # 92643
Zoro # G803747864
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome
- MFR # 92643
- Zoro # G803747864
- UPC # 818260372375
- Country of Origin China
- Category Coffee Tables
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Clean and contemporary style with functionality
- Frosted tempered glass
- Plenty of storage on the shelf and inside drawers
- Color: Espresso
- Material: MDF
- Collection: Copenhagen
- Dimension: 18.27" H x 40" W x 23.03" L
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- HOMELEGANCE Norwich Arm Chair (5055A)
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- BAXTON STUDIO Landis Mid-Century Ash Walnut Finished Wood 2-Drawer Nightstand (193-11301-ZORO)
- WINSOME Winsome 40237 Nolan Coffee Table - Cappuccino (40237)
- MOES Conga Coffee Table, Copper (OT-1002-42)
- BAXTON STUDIO Umar Modern Industrial Walnut Brown Finished Wood and Black Metal Coffee Table (225-12575-ZORO)
- ALATERRE FURNITURE 42 X 26 X 18, Oak Top, Rustic Brown (ANKY11RBG)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- BAXTON STUDIO Naoki Grey and Walnut Finished Wood 1-Drawer Coffee Table (168-10754)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- Winsome Coffee Tables