Shop All Coffee Tables
Winsome
Winsome 92219 Genoa Coffee Table with Glass Top Dark Espresso
Mfr # 92219
Zoro # G003737481
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Winsome
- MFR # 92219
- Zoro # G003737481
- UPC # 21713922199
- Country of Origin Thailand
- Category Coffee Tables
Description
Since 1977, Winsome Trading Inc. has been a manufacturer of lifestyle furniture for the home. Specializing in solid wood, we have continually brought forth innovative designs with excellent value. We offer household furniture from our own design, and also accept custom designs. Contemporary Modern Style with function and value.
Great Coffee Table with Glass inset for any living room.
Matching End table and Tall Side Table is available.
Finish: Dark Espresso.
Material: Solid / Composite Wood.
Length: 30".
Width: 30".
Height: 18.03".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Wall Clock, 10" (404-2626)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLORTWA)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - Full (CL-BT33PM-R12M-F-GG)
- LUXOR 26" LP TABLE (LP26-B)
- WINSOME Winsome 40237 Nolan Coffee Table - Cappuccino (40237)
- SPI HOME- SAN PACIFIC INTL Cypress Tree Coffee Table (34116)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- HENN & HART Dixon Blackened Bronze Coffee Table (CT0058)
- ALATERRE FURNITURE Brookline 3-Piece Living Room Set with 42" Round Coffee Table and Two 20" End Tables (AWBL18184268)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood Coffee Table (189-12086-ZORO)
- Winsome Coffee Tables