Shop All Drinkware Accessories
Winsome
Winsome 92119 37.48 x 19.13 x 12.72 in. Alta Wine Cabinet; Espresso
Mfr # 92119
Zoro # G803921974
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 92119
- Zoro # G803921974
- Country of Origin Thailand
- Category Drinkware Accessories
Description
Features
- Brings a contemporary solution to your wine storage
- The two top shelves can be used either for 8 wine bottles or 4 wine bottles
- Color: Espresso
- Material: Solid & Composite Wood
- Dimension: 37.48" H x 19.13" W x 12.72" L
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOCUS FOODSERVICE Chromate Wire Can Rack (FFCR10CH)
- COMMERCIAL 3 in (H) Pizza Dough Tray (CPT-7D)
- TAYLOR 5" Analog Pocket Test Chef Thermometer with 50 to 550 (F) (3517)
- VULCAN HART Pilot Solenoid Valve 3/8" 120V (819297)
- WINSOME Winsome 92023 Vinny Wine Bottle Rack - Dark Espresso (92023)
- RAVENSCROFT CRYSTAL Ravenscroft W0113 Ultimate Wine Carrying Bag (W0113)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- KINGS FURNITURE Kings Furniture WR1422 Calhan Wine Rack (WR1422)
- REV-A-SHELF Rev-A-Shelf 11" Under Cabinet Stemware Holder (3150-11ORB)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- TRUE FABRICATIONS Black And Pink Fashion Wine Purse (2877)
- Winsome Drinkware Accessories