Shop All Patio Cushions & Pillows
Winsome
Winsome 92102 2.17 x 34.02 x 15.98 in. Paige Seat Cushion; Espresso
Mfr # 92102
Zoro # G503976342
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 92102
- Zoro # G503976342
- UPC # 21713921024
- Country of Origin China
- Category Patio Cushions & Pillows
Description
Features
- Paige cushion seat is covered with PU soft faux leather
- It is a great addition to a bench, soft floor sitting cushion or any built in seating area in your home
- The cushion is fully stuffed with foam for your comfort
- Color: Espresso
- Material: Faux Leather
- Dimension: 2.17" H x 34.02" W x 15.98" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-406)
- OREGON Mulching Blade, 21-9/16 " L, 2.25 " W (94-068)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- CHAPIN 32 oz Mister/Sprayer Wet/Dry Hose End Sprayer (G6015)
- CLASSIC ACCESSORIES Ravenna Patio Cushion Slipcover, 21" (60-389-016401-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 54 x 18 x 5", Khaki (62-200-015801-EC)
- CLASSIC ACCESSORIES Square Cushion Foam, No Color, 21"W x 21"D x 3"T (61-010-010910-RT)
- JECO Jeco FS001-CS Single Chair Cushion; Ivory (FS001-CS)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair Cushion Set, 23 x 45 Inch, Heather Grey (62-105-011003-SET)
- CLASSIC ACCESSORIES Lounge Back Cushion, Light Charcoal, 23" x 22" x 4" (62-040-LCHARC-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- Winsome Outdoor Chairs