Shop All Counter Height Stools
Winsome
Winsome 65224 Ivy 24 in. Counter Stool; Walnut & Light Blue
Mfr # 65224
Zoro # G703865705
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Winsome
- MFR # 65224
- Zoro # G703865705
- UPC # 21713652249
- Country of Origin Malaysia
- Category Counter Height Stools
Description
Bring charm and color to your kitchen or family room seating with the Ivy 24" Counter Stool. The sturdy square legs are finished in a cheerful Light Blue that complements the round Walnut seat. Ideal for extra seating, the stool is made of Solid Wood and comes fully assembled.
Features- Ivy Counter Stool
- Color: Walnut & Light Blue
- Size: 24 in.
- Dimension: 13.4" W x 13.4" D x 24.2" H
- Seat Dimension: 12"
- Weight: 220 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- AMERICAN METALCRAFT Riser Set, Wood, Black (RSB1)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Dark Brown, PK2 (2-ET-ER18345-24-DB-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN-24 1950- 24 in. Floridian Swivel Counter Stool; Green - Chrome (1950GRN-24)
- BAXTON STUDIO Racquel Modern Bohemian Natural Rattan and Mahogany Wood Counter Stool (217-12734-ZORO)
- Winsome Counter Height Stools